Shop All Spherical Washers
J.W. Winco
Spherical Washer, Fits Bolt Size M 30 Steel, Hardened Finish
Mfr # 6319-31-C
Zoro # G804952625
product price: $10.49
/ea
Sold in multiples of 3 for $31.47
$31.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hardened
- Fits Bolt Sizes M 30
- Outside Dia. 56 mm
- Male I.D. 31 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6319-31-C
- Zoro # G804952625
- UPC # 664423214477
- Country of Origin Germany
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M 30 |
Outside Dia. | 56 mm |
Radius | 41 mm |
Details
Item | Spherical Washer |
Material | Steel |
Finish | Hardened |
Male I.D. | 31 mm |
Thickness | 11.2 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Description
Din 6319 spherical washers are used for clamping on non-parallel surfaces. these are sold individually not as sets. Refer to spec sheet for corresponding spherical washer selection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Round Machine Screw, Chrome Plated Steel, 30 PK (61535)
- ZORO SELECT Lag Screw, 1/2 in, 2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.050.0200)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF041066GR)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36672)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 12 Steel, Hardened Finish (6319-14.2-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 20 Steel, Hardened Finish (6319-23.2-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 12 Steel, Hardened Finish (6319-13-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M6 18-8 Stainless Steel, Plain Finish (6319-7.1-D-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M8 18-8 Stainless Steel, Plain Finish (6319-8.4-C-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M6 Steel, Plain Finish (6319-7.1-D)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42703)
- J.W. Winco Spherical Washers