Shop All Spherical Washers
J.W. Winco
Spherical Washer, Fits Bolt Size M24 Steel, Plain Finish
Mfr # 6319-25-C
Zoro # G4701404
product price: $4.29
/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Fits Bolt Sizes M24
- Outside Dia. 44 mm
- Thickness 8.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6319-25-C
- Zoro # G4701404
- Country of Origin Germany
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M24 |
Outside Dia. | 44 mm |
Radius | 32 |
Details
Material | Steel |
Item | Spherical Washer |
Finish | Plain |
Thickness | 8.2 mm |
Male I.D. | 25 mm |
Standards | DIN 6319 C |
System of Measurement | Metric |
Rockwell Hardness | 550 + 100 HV 10 |
Description
DIN 6319 spherical washers are used for clamping on non-parallel surfaces. Dished washers are mainly used on elongated holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM 1/4"-28 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0025512)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Nylon Plain Finish, 50 PK (16M08018200)
- ZORO SELECT Oversized Key Stock, 12 in L, 13/16 in W, 13/16 in H, Carbon Steel (WWG360812081212)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 3 PK (37551)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 Steel, Plain Finish (6319-28-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M20 Steel, Plain Finish (6319-21-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 18-8 Stainless Steel, Plain Finish (6319-25-C-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 14 Steel, Hardened Finish (6319-15-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M12 18-8 Stainless Steel, Plain Finish (6319-13-C-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M10 Steel, Plain Finish (6319-12-D)
- AMPG Spherical Washer, Fits Bolt Size M10 18-8 SS, Unfinished Finish (Z9525M)
- J.W. Winco Spherical Washers