Shop All Spherical Washers
J.W. Winco
Spherical Washer, Fits Bolt Size M 24 Steel, Hardened Finish
Mfr # 6319-25-C
Zoro # G804952632
product price: $5.35
/ea
Sold in multiples of 5 for $26.75
$26.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hardened
- Fits Bolt Sizes M 24
- Outside Dia. 44 mm
- Male I.D. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6319-25-C
- Zoro # G804952632
- UPC # 664423214460
- Country of Origin Germany
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M 24 |
Outside Dia. | 44 mm |
Radius | 32 mm |
Details
Item | Spherical Washer |
Material | Steel |
Finish | Hardened |
Male I.D. | 25 mm |
Thickness | 8.2 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Description
Din 6319 spherical washers are used for clamping on non-parallel surfaces. these are sold individually not as sets. Refer to spec sheet for corresponding spherical washer selection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 10 PK (U04360.062.0175)
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Zinc Plated, 20 PK (52333)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (N01000.062.0500)
- FOREVERBOLT Flat Washer, For Screw Size 5/8" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH58SODP25)
- J.W. WINCO Spherical Washer, Fits Bolt Size M6 Steel, Plain Finish (6319-7.1-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 18-8 Stainless Steel, Plain Finish (6319-35-D-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 8 Steel, Hardened Finish (6319-9.6-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 Steel, Plain Finish (6319-28-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 Steel, Plain Finish (6319-31-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 18-8 Stainless Steel, Plain Finish (6319-28-D-NI)
- AMPG Spherical Washer, Fits Bolt Size 3/4 Steel Case Hard, Black Ox Finish (Z9466M)
- J.W. Winco Spherical Washers