Shop All Spherical Washers
J.W. Winco
Spherical Washer, Fits Bolt Size M 24 Stainless steel, Matte Finish
Mfr # 6319-25-C-NI
Zoro # G204952638
Sold in multiples of 3 for $32.97
$32.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless steel
- Finish Matte
- Fits Bolt Sizes M 24
- Male I.D. 25 mm
- Radius 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 6319-25-C-NI
- Zoro # G204952638
- UPC # 664423039810
- Country of Origin India
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M 24 |
Outside Dia. | 25 mm |
Radius | 32 mm |
Details
Item | Spherical Washer |
Material | Stainless steel |
Finish | Matte |
Male I.D. | 25 mm |
Thickness | 8.2 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Washer Material Grade | AISI 303 |
Description
Din 6319 spherical washers are used for clamping on non-parallel surfaces. these are sold individually not as sets. Refer to spec sheet for corresponding spherical washer selection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Blind Rivet, 3/16 in Dia., Aluminum Body, 10 PK (MGL100-U6-6-PKT)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400560)
- POWERNAIL Flooring Staples, 15.5 ga, 2 in Leg L, Steel, 7700 PK (PS20077)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0225)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 Steel, Plain Finish (6319-31-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 Steel, Plain Finish (6319-35-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M16 Steel, Plain Finish (6319-17-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M8 18-8 Stainless Steel, Plain Finish (6319-8.4-C-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M6 18-8 Stainless Steel, Plain Finish (6319-7.1-D-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M16 18-8 Stainless Steel, Plain Finish (6319-19-D-NI)
- AMPG Spherical Washer, Fits Bolt Size M10 18-8 SS, Unfinished Finish (Z9525M)
- J.W. Winco Leveling Washers