Shop All Spherical Washers
J.W. Winco
Spherical Washer, Fits Bolt Size M20 Stainless steel, Matte Finish
Mfr # 6319-21-C-NI
Zoro # G704952619
product price: $8.75
/ea
Sold in multiples of 3 for $26.25
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless steel
- Finish Matte
- Outside Dia. 36 mm
- Male I.D. 21 mm
- Radius 27 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6319-21-C-NI
- Zoro # G704952619
- UPC # 664423039797
- Country of Origin India
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M20 |
Outside Dia. | 36 mm |
Radius | 27 mm |
Details
Item | Spherical Washer |
Material | Stainless steel |
Finish | Matte |
Male I.D. | 21 mm |
Thickness | 6.3 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Washer Material Grade | AISI 303 |
Description
Din 6319 spherical washers are used for clamping on non-parallel surfaces. these are sold individually not as sets. Refer to spec sheet for corresponding spherical washer selection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32525)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 10 PK (UST235992)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09093)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.03401006.BO.IAR)
- J.W. WINCO Spherical Washer, Fits Bolt Size M8 18-8 Stainless Steel, Plain Finish (6319-9.6-D-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M12 18-8 Stainless Steel, Plain Finish (6319-13-C-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M10 18-8 Stainless Steel, Plain Finish (6319-12-D-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 Steel, Plain Finish (6319-35-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 18-8 Stainless Steel, Plain Finish (6319-28-D-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M20 Steel, Plain Finish (6319-21-C)
- ZORO SELECT Spherical Washer, Fits Bolt Size 1/4 in Steel, Black Oxide Finish, 1 PR (Z9450SET)
- J.W. Winco Spherical Washers