Shop All Spherical Washers
J.W. Winco
Spherical Washer, Fits Bolt Size M16 Stainless steel, Matte Finish
Mfr # 6319-19-D-NI
Zoro # G804952595
product price: $5.85
/ea
Sold in multiples of 4 for $23.40
$23.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless steel
- Finish Matte
- Outside Dia. 30 mm
- Female I.D. 19 mm
- Thickness 6.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6319-19-D-NI
- Zoro # G804952595
- UPC # 664423039766
- Country of Origin India
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M16 |
Outside Dia. | 30 mm |
Details
Item | Spherical Washer |
Material | Stainless steel |
Finish | Matte |
Female I.D. | 19 mm |
Thickness | 6.2 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Washer Material Grade | AISI 303 |
Description
Din 6319 spherical washers are used for clamping on non-parallel surfaces. these are sold individually not as sets. Refer to spec sheet for corresponding spherical washer selection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-3/16" L, PK50 (WWG-BPS-213)
- ZORO SELECT Ultrasonic Insert, #2-56, 3/16 in L, 0.123 in Insert Dia., 0.107 in Tapered End Dia., Brass, 100 PK (DV-002-TH-PK100)
- ZORO SELECT M2.5-0.45 x 8 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD025080-100P1)
- B&C EAGLE Common Nail, 3-1/2 in L, 33D, Hot Dipped Galvanized Finish, 2500 PK (312X131HD/33)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 18-8 Stainless Steel, Plain Finish (6319-31-C-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 18-8 Stainless Steel, Plain Finish (6319-25-C-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 14 Steel, Hardened Finish (6319-15-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 Steel, Plain Finish (6319-25-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M10 18-8 Stainless Steel, Plain Finish (6319-10.5-C-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 Steel, Plain Finish (6319-28-D)
- KIPP Spherical Washer, Fits Bolt Size 14.2 mm Stainless Steel (K0729.0212)
- J.W. Winco Leveling Washers