Shop All Spherical Washers
J.W. Winco
Spherical Washer, Fits Bolt Size M16 18-8 Stainless Steel, Plain Finish
Mfr # 6319-19-D-NI
Zoro # G4700625
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Fits Bolt Sizes M16
- Outside Dia. 30 mm
- Thickness 6.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 6319-19-D-NI
- Zoro # G4700625
- Country of Origin India
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M16 |
Outside Dia. | 30 mm |
Details
Material | 18-8 Stainless Steel |
Item | Spherical Washer |
Finish | Plain |
Thickness | 6.2 mm |
Female I.D. | 19 mm |
Standards | DIN 6319 D |
System of Measurement | Metric |
Description
DIN 6319 spherical washers are used for clamping on non-parallel surfaces. Dished washers are mainly used on elongated holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 1/2 in Lg (Z0693)
- DAGGERZ Dagger-Con Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, DAGGER-GUARD BLUE, 2500 PK (CONHB*14114)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK (U04160.037.0225)
- CSH Wood Screw, #8, 3/4 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 10000 PK (0.PPC08034Z17)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 18-8 Stainless Steel, Plain Finish (6319-35-D-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M10 Steel, Plain Finish (6319-10.5-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M20 Steel, Plain Finish (6319-21-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 8 Steel, Hardened Finish (6319-9.6-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 18-8 Stainless Steel, Plain Finish (6319-31-C-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M6 Steel, Plain Finish (6319-7.1-D)
- MORTON MACHINE WORKS Spherical Washer Set, Fits Bolt Size 2 1/2 in Steel, Black Oxide Finish (SP-14)
- J.W. Winco Leveling Washers