Shop All Spherical Washers
J.W. Winco
Spherical Washer, Fits Bolt Size M16 18-8 Stainless Steel, Plain Finish
Mfr # 6319-17-C-NI
Zoro # G4718554
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Fits Bolt Sizes M16
- Outside Dia. 30 mm
- Thickness 5.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6319-17-C-NI
- Zoro # G4718554
- Country of Origin India
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M16 |
Outside Dia. | 30 mm |
Radius | 22 |
Details
Material | 18-8 Stainless Steel |
Item | Spherical Washer |
Finish | Plain |
Thickness | 5.3 mm |
Male I.D. | 17 mm |
Standards | DIN 6319 C |
System of Measurement | Metric |
Description
DIN 6319 spherical washers are used for clamping on non-parallel surfaces. Dished washers are mainly used on elongated holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1/2 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.013.0050)
- ZORO SELECT Liberty Anchors Male Toggle Anchor, 6" L, Steel, 2 PK (GCP38600TM)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (430541-PG)
- DEWALT Power-Stud Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Stainless Steel, 50 PK (07322-PWR)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 20 Steel, Hardened Finish (6319-23.2-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M8 18-8 Stainless Steel, Plain Finish (6319-9.6-D-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M10 18-8 Stainless Steel, Plain Finish (6319-10.5-C-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M10 Steel, Plain Finish (6319-10.5-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M6 18-8 Stainless Steel, Plain Finish (6319-7.1-D-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M16 18-8 Stainless Steel, Plain Finish (6319-19-D-NI)
- KIPP Spherical Washer, Fits Bolt Size 19 mm Stainless Steel (K0729.0216)
- J.W. Winco Leveling Washers