Shop All Spherical Washers
J.W. Winco
Spherical Washer, Fits Bolt Size M 12 Steel, Hardened Finish
Mfr # 6319-13-C
Zoro # G104952653
product price: $1.59
/ea
Sold in multiples of 18 for $28.62
$28.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hardened
- Fits Bolt Sizes M 12
- Outside Dia. 24 mm
- Male I.D. 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6319-13-C
- Zoro # G104952653
- UPC # 664423214422
- Country of Origin Germany
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M 12 |
Outside Dia. | 24 mm |
Radius | 17 mm |
Details
Item | Spherical Washer |
Material | Steel |
Finish | Hardened |
Male I.D. | 13 mm |
Thickness | 4.6 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Description
Din 6319 spherical washers are used for clamping on non-parallel surfaces. these are sold individually not as sets. Refer to spec sheet for corresponding spherical washer selection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABS-64-68MGCT)
- MALCO Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 500 PK (HW8X1ZT)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320240200PZ)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51050.040.0035)
- J.W. WINCO Spherical Washer, Fits Bolt Size M16 Steel, Plain Finish (6319-17-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 18-8 Stainless Steel, Plain Finish (6319-35-D-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M16 18-8 Stainless Steel, Plain Finish (6319-17-C-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 Steel, Plain Finish (6319-31-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 18-8 Stainless Steel, Plain Finish (6319-25-C-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M16 18-8 Stainless Steel, Plain Finish (6319-19-D-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 14 Steel, Hardened Finish (6319-15-C)
- J.W. Winco Leveling Washers