Shop All Lock Nuts
J.W. Winco
Slotted Spanner Lock Nut, M60-1.50, Steel, Class 5, Blackened
Mfr # 600XSNA
Zoro # G4724915
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Blackened
- Hex Type Round
- Lock Type Slotted Spanner
- Material Steel
- Material Grade/Class Class 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 600XSNA
- Zoro # G4724915
- Country of Origin Germany
- Category Lock Nuts
Dimensions
Thread Size | M60-1.50 |
Details
Finish | Blackened |
Item | Lock Nut |
Hex Type | Round |
Lock Type | Slotted Spanner |
Material | Steel |
Material Grade/Class | Class 5 |
Standards | DIN 1804 |
System of Measurement | Metric |
Description
On DIN 1804 slotted spanner nuts, the plane surface d3 protrudes slightly and should be used as a mating surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Conical Plug, 3/4" L, Plastic, 100 PK (04285)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 5/16In, PK100 (138657002)
- ZORO SELECT Carriage Bolt, 5/8-11, 3-1/2 in., PK10 (U08305.062.0350)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/8 in Dia., 5/8 in L, Steel Body, 6 PK (932526)
- J.W. WINCO Slotted Spanner Lock Nut, M40-1.50, Steel, Class 5, Blackened (400XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M58-1.50, Steel, Class 5, Blackened (580XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M32-1.50, Steel, Class 5, Blackened (320XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M45-1.50, Steel, Class 5, Blackened (450XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M28-1.50, Steel, Class 5 (280XSNB)
- J.W. WINCO Slotted Spanner Lock Nut, M48-1.50, Steel, Class 5, Blackened (480XSNA)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Black Oxide, 47/64 in Ht, 10 PK (U12411.062.0001)
- J.W. Winco Lock Nuts