Shop All Lock Nuts
J.W. Winco
Slotted Spanner Lock Nut, M50-1.50, Steel, Class 5, Blackened
Mfr # 500XSNA
Zoro # G4725877
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Blackened
- Hex Type Round
- Lock Type Slotted Spanner
- Material Steel
- Material Grade/Class Class 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 500XSNA
- Zoro # G4725877
- Country of Origin Germany
- Category Lock Nuts
Dimensions
Thread Size | M50-1.50 |
Details
Finish | Blackened |
Item | Lock Nut |
Hex Type | Round |
Lock Type | Slotted Spanner |
Material | Steel |
Material Grade/Class | Class 5 |
Standards | DIN 1804 |
System of Measurement | Metric |
Description
On DIN 1804 slotted spanner nuts, the plane surface d3 protrudes slightly and should be used as a mating surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1/2x4 3/4L (U39666.050.0400)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 10 mm Ht, 100 PK (M12410.100.0001)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 100 PK (TAC1214.1-100)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0037)
- J.W. WINCO Slotted Spanner Lock Nut, M42-1.50, Steel, Class 5, Blackened (420XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M60-1.50, Steel, Class 5, Blackened (600XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M48-1.50, Steel, Class 5, Blackened (480XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M58-1.50, Steel, Class 5, Blackened (580XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M35-1.50, Steel, Class 5 (350XSNB)
- J.W. WINCO Slotted Spanner Lock Nut, M18-1.50, Steel, Class 5, Blackened (180XSNA)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 5 PK (78991)
- J.W. Winco Lock Nuts