Shop All Lock Nuts
J.W. Winco
Slotted Spanner Lock Nut, M28-1.50, Steel, Class 5
Mfr # 280XSNB
Zoro # G4657356
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Round
- Lock Type Slotted Spanner
- Material Steel
- Material Grade/Class Class 5
- Standards DIN 1804
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 280XSNB
- Zoro # G4657356
- Country of Origin Germany
- Category Lock Nuts
Dimensions
Thread Size | M28-1.50 |
Details
Item | Lock Nut |
Hex Type | Round |
Lock Type | Slotted Spanner |
Material | Steel |
Material Grade/Class | Class 5 |
Standards | DIN 1804 |
System of Measurement | Metric |
Description
On DIN 1804 slotted spanner nuts, the plane surface d3 protrudes slightly and should be used as a mating surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER T-Nut, 3 Prongs, #8-32, Steel, Zinc Plated, 21 PK (60882)
- MIDWEST FASTENER 2mm x 22mm Zinc Plated Steel Metric Cotter Pins 40PK (72948)
- ZORO SELECT Slotted Shim 3 x 3" x 0.015", Pk20 (36D737)
- TEKS Self-Drilling Screw, 1/4" x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1587000)
- J.W. WINCO Slotted Spanner Lock Nut, M24-1.50, Steel, Class 5 (240XSNB)
- J.W. WINCO Slotted Spanner Lock Nut, M55-1.50, Steel, Class 5 (550XSNB)
- J.W. WINCO Slotted Spanner Lock Nut, M48-1.50, Steel, Class 5 (480XSNB)
- J.W. WINCO Slotted Spanner Lock Nut, M40-1.50, Steel, Class 5, Blackened (400XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M15, Steel, Class 5, Passivated, Zinc Plated, 8.5 mm Ht (1804.1-M15X1)
- J.W. WINCO Slotted Spanner Lock Nut, M45-1.50, Steel, Class 5, Blackened (450XSNA)
- ZORO SELECT Serrated Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 10 PK (U51109.037.0001)
- J.W. Winco Lock Nuts