Shop All Lock Nuts
J.W. Winco
Slotted Spanner Lock Nut, M28-1.50, Stainless Steel, Not Graded
Mfr # 1804-M28X1.5-WNI
Zoro # G4655807
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Round
- Lock Type Slotted Spanner
- Material Stainless Steel
- Standards DIN 1804
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 1804-M28X1.5-WNI
- Zoro # G4655807
- Country of Origin Germany
- Category Lock Nuts
Dimensions
Thread Size | M28-1.50 |
Details
Item | Lock Nut |
Hex Type | Round |
Lock Type | Slotted Spanner |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 1804 |
System of Measurement | Metric |
Description
On DIN 1804 slotted spanner nuts, the plane surface d3 protrudes slightly and should be used as a mating surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 25 PK (M04160.140.0080)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Plain, 100 PK (02523-PWR)
- ZORO SELECT Square U-Bolt, 3/8"-16, 3 in Wd, 7 in Ht, Zinc Plated Steel (U17263.037.0307)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 L (WWG-CLP-278)
- J.W. WINCO Slotted Spanner Lock Nut, M24-1.50, Steel, Class 5, Blackened (240XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M50-1.50, Steel, Class 5, Blackened (500XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M55-1.50, Steel, Class 5 (550XSNB)
- J.W. WINCO Slotted Spanner Lock Nut, M25-1.50, Steel, Class 5, Passivated, Zinc Plated, 10.5 mm Ht (1804.1-M25X1.5)
- J.W. WINCO Slotted Spanner Lock Nut, M35-1.50, Steel, Class 5 (350XSNB)
- J.W. WINCO Slotted Spanner Lock Nut, M24-1.50, Steel, Class 5 (240XSNB)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/8"-7, Steel, Grade C, Yellow Zinc, 9/16 in Ht, 5 PK (U12920.112.0001)
- J.W. Winco Lock Nuts