Shop All Lock Nuts
J.W. Winco
Slotted Spanner Lock Nut, M25-1.50, Steel, Class 5, Passivated, Zinc Plated, 10.5 mm Ht
Mfr # 1804.1-M25X1.5
Zoro # G605051725
product price: $9.19
/ea
Sold in multiples of 4 for $36.76
$36.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Slotted Spanner
- Material Steel
- Material Grade/Class Class 5
- Finish Passivated, Zinc Plated
- Hex Height 10.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 1804.1-M25X1.5
- Zoro # G605051725
- UPC # 664423377035
- Country of Origin Germany
- Category Lock Nuts
Dimensions
Thread Size | M25-1.50 |
Hex Height | 10.5 mm |
Slot Width | 5 mm |
Details
Item | Lock Nut |
Lock Type | Slotted Spanner |
Material | Steel |
Material Grade/Class | Class 5 |
Finish | Passivated, Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Fine |
Description
Gn 1804.1 slotted spanner lock nuts are self-locking because of the polyamide insert. They can therefore also be used as a setting nut and may be used more than once. Slot is 3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extra Low Crown Cap Nut, 3/4"-10, Brass, Nickel Plated, 7/8 in H (CPB299)
- HILLMAN 0.25 x 1.5 in. Zinc Plated Fender Washer, 100PK (290018)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 50 PK (U04100.025.0225)
- PRIME-LINE Carriage Bolts 3/8in-16 X 10in A307 Grade A Zinc Plated Steel 10PK (9064141)
- J.W. WINCO Slotted Spanner Lock Nut, M15, Steel, Class 5, Passivated, Zinc Plated, 8.5 mm Ht (1804.1-M15X1)
- J.W. WINCO Slotted Spanner Lock Nut, M48-1.50, Steel, Class 5, Blackened (480XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M42-1.50, Steel, Class 5, Blackened (420XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M18-1.50, Steel, Class 5, Blackened (180XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M40-1.50, Steel, Class 5, Blackened (400XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M28-1.50, Steel, Class 5, Blackened (280XSNA)
- ZORO SELECT Lock Nut, 1/2"-20, Steel, Case Hardened, Zinc Baked, 0.31 in Ht, 250 PK (51NR)
- J.W. Winco Lock Nuts