Shop All Lock Nuts
J.W. Winco
Slotted Spanner Lock Nut, M24-1.50, Steel, Class 5, Blackened
Mfr # 240XSNA
Zoro # G4682407
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Blackened
- Hex Type Round
- Lock Type Slotted Spanner
- Material Steel
- Material Grade/Class Class 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 240XSNA
- Zoro # G4682407
- Country of Origin Germany
- Category Lock Nuts
Dimensions
Thread Size | M24-1.50 |
Details
Finish | Blackened |
Item | Lock Nut |
Hex Type | Round |
Lock Type | Slotted Spanner |
Material | Steel |
Material Grade/Class | Class 5 |
Standards | DIN 1804 |
System of Measurement | Metric |
Description
On DIN 1804 slotted spanner nuts, the plane surface d3 protrudes slightly and should be used as a mating surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Black Oxide Finish (Z9254)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (U55050.025.0075)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-02-17-)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U01200.025.0200)
- J.W. WINCO Slotted Spanner Lock Nut, M18-1.50, Steel, Class 5, Blackened (180XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M58-1.50, Steel, Class 5, Blackened (580XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M60-1.50, Steel, Class 5, Blackened (600XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M24-1.50, Steel, Class 5 (240XSNB)
- J.W. WINCO Slotted Spanner Lock Nut, M48-1.50, Steel, Class 5, Blackened (480XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M35-1.50, Steel, Class 5 (350XSNB)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (SLI80251-100P)
- J.W. Winco Lock Nuts