Shop All Lock Nuts
J.W. Winco
Slotted Spanner Lock Nut, M20-1.00, Steel, Class 5, Passivated, Zinc Plated, 9.5 mm Ht
Mfr # 1804.1-M20X1
Zoro # G005051776
product price: $5.79
/ea
Sold in multiples of 5 for $28.95
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Round
- Lock Type Slotted Spanner
- Material Steel
- Material Grade/Class Class 5
- Finish Passivated, Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 1804.1-M20X1
- Zoro # G005051776
- UPC # 664423377028
- Country of Origin Germany
- Category Lock Nuts
Dimensions
Thread Size | M20-1.00 |
Hex Height | 9.5 mm |
Slot Width | 4 mm |
Details
Item | Lock Nut |
Hex Type | Round |
Lock Type | Slotted Spanner |
Material | Steel |
Material Grade/Class | Class 5 |
Finish | Passivated, Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Fine |
Description
Gn 1804.1 slotted spanner lock nuts are self-locking because of the polyamide insert. They can therefore also be used as a setting nut and may be used more than once. Slot is 3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 7/16 in H, Carbon Steel (WWG360187043712)
- AMPG Coupling Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 1-1/2 in Lg, 3/8 in Hex Wd (NUT6511032RL)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 50 PK (M51060.060.0055)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 5/16"-24, Plain 18-8 Stainless Steel (3534-5/16K)
- J.W. WINCO Slotted Spanner Lock Nut, M60-1.50, Steel, Class 5, Blackened (600XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M48-1.50, Steel, Class 5, Blackened (480XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M50-1.50, Steel, Class 5, Blackened (500XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M48-1.50, Steel, Class 5 (480XSNB)
- J.W. WINCO Slotted Spanner Lock Nut, M28-1.50, Steel, Class 5, Blackened (280XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M18-1.50, Steel, Class 5, Blackened (180XSNA)
- MIDWEST FASTENER Free Spinning Washer Lock Nut, 5/16"-18, Steel, Zinc Plated, 50 PK (09650)
- J.W. Winco Lock Nuts