Shop All Lock Nuts
J.W. Winco
Slotted Spanner Lock Nut, M17-1.00, Steel, Class 5, Passivated, Zinc Plated, 8.5 mm Ht
Mfr # 1804.1-M17X1
Zoro # G705051762
product price: $4.89
/ea
Sold in multiples of 6 for $29.34
$29.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Slotted Spanner
- Material Steel
- Material Grade/Class Class 5
- Finish Passivated, Zinc Plated
- Hex Height 8.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 1804.1-M17X1
- Zoro # G705051762
- UPC # 664423377011
- Country of Origin Germany
- Category Lock Nuts
Dimensions
Thread Size | M17-1.00 |
Hex Height | 8.5 mm |
Slot Width | 4 mm |
Details
Item | Lock Nut |
Lock Type | Slotted Spanner |
Material | Steel |
Material Grade/Class | Class 5 |
Finish | Passivated, Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Fine |
Description
Gn 1804.1 slotted spanner lock nuts are self-locking because of the polyamide insert. They can therefore also be used as a setting nut and may be used more than once. Slot is 3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 4 mm W, 4 mm H (WWG310404305)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, White Steel Flat Head Phillips Drive, 25 PK (36256)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07141.060.0010)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in L, 5 PK (U51000.062.0225)
- J.W. WINCO Slotted Spanner Lock Nut, M24-1.50, Steel, Class 5, Blackened (240XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M60-1.50, Steel, Class 5, Blackened (600XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M28-1.50, Steel, Class 5, Blackened (280XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M50-1.50, Steel, Class 5, Blackened (500XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M18-1.50, Steel, Class 5, Blackened (180XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M48-1.50, Steel, Class 5 (480XSNB)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 50 PK (4CAL1)
- J.W. Winco Lock Nuts