Shop All Lock Nuts
J.W. Winco
Slotted Spanner Lock Nut, M15, Steel, Class 5, Passivated, Zinc Plated, 8.5 mm Ht
Mfr # 1804.1-M15X1
Zoro # G605051763
product price: $3.99
/ea
Sold in multiples of 7 for $27.93
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Slotted Spanner
- Material Steel
- Material Grade/Class Class 5
- Finish Passivated, Zinc Plated
- Hex Height 8.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 1804.1-M15X1
- Zoro # G605051763
- UPC # 664423377004
- Country of Origin Germany
- Category Lock Nuts
Dimensions
Thread Size | M15 |
Hex Height | 8.5 mm |
Slot Width | 4 mm |
Details
Item | Lock Nut |
Lock Type | Slotted Spanner |
Material | Steel |
Material Grade/Class | Class 5 |
Finish | Passivated, Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Fine |
Description
Gn 1804.1 slotted spanner lock nuts are self-locking because of the polyamide insert. They can therefore also be used as a setting nut and may be used more than once. Slot is 3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Insulated Cable Staples, T59, 11/16 in Leg L, Stainless Steel, 300 PK (591189SS)
- AMPG Combo Barrel/Screw, 1/4"-20, 3/8 to 1/2 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4135-316SS-PAK)
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 0.625 in L, Brass (240-6-BR)
- ZORO SELECT Oversized Key Stock, 305 mm L, 18 mm W, 18 mm H, 18-8 Stainless Steel (WWG751818305)
- J.W. WINCO Slotted Spanner Lock Nut, M25-1.50, Steel, Class 5, Passivated, Zinc Plated, 10.5 mm Ht (1804.1-M25X1.5)
- J.W. WINCO Slotted Spanner Lock Nut, M42-1.50, Steel, Class 5, Blackened (420XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M48-1.50, Steel, Class 5, Blackened (480XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M24-1.50, Steel, Class 5 (240XSNB)
- J.W. WINCO Slotted Spanner Lock Nut, M50-1.50, Steel, Class 5, Blackened (500XSNA)
- J.W. WINCO Slotted Spanner Lock Nut, M28-1.50, Stainless Steel, Not Graded (1804-M28X1.5-WNI)
- ZORO SELECT Lock Nut, 7/16"-20, Steel, Case Hardened, Zinc Baked, 0.26 in Ht, 500 PK (44NR)
- J.W. Winco Lock Nuts