Shop All Floor Mount Vibration Isolators
J.W. Winco
Silicone Conical Vibration/Shock Absorption Mount - 1/4-20 x .51" Thread - 97 Ft. Lbs. Max Load
Mfr # 256-25-1/4X20-13-55-GR
Zoro # G404995947
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.81 in
- Body Material Silicone
- Body Dia. 0.98 in
- Surface Finish Matte
- Thread Length 0.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 256-25-1/4X20-13-55-GR
- Zoro # G404995947
- Country of Origin Hungary
- Category Floor Mount Vibration Isolators
Dimensions
Height | 0.81 in |
Body Dia. | 0.98 in |
Thread Length | 0.51 in |
Thread Dia. | 1/4"-20 |
Details
Body Material | Silicone |
Surface Finish | Matte |
Thread/Plate Material | Stainless Steel |
Thread Type | Threaded Stud |
Description
silicone vibration / shock absorption mounts (also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers) are frequently used as end-stop bumpers, e.g., for conveyor trolleys. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity of silicone this increases capabilities to extreme temperatures. Offering solutions in the food industry (food refrigeration rooms, bakery ovens) and the medical industry. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (53YT65)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/4-7 UNC 2B (301175040)
- HHIP 7/16" Brown & Sharpe #9 Taper Round Collet (3900-0994)
- DRILL AMERICA 7/16" Solid Carbide Drill Bit (DMOD7/16)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 2.00" Dia, .75"H, 3/8-16 Thread (352.1-51-19-3/8-55)
- J.W. WINCO Vibration Mount, 2 Tapped Holes, 2.00" Dia, 1.63"H, 3/8-16 Thread (351.3-51-41-3/8-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread (352.1-25-25-5/16-55)
- VIBRASYSTEMS Compression Mount - 25 Lbs. Max Load - 1/4in Deflection - Vibra Systems FMD-1 (FMD-1*)
- VIBRASYSTEMS Vibra Systems Inc. 1in Deflection Open Spring Mount Isolator W/ Mounting Bolt (SMSR-AT-107)
- MASON Floor Mount Vibration Isolator, Spring (5XR51)
- KIPP Swivel Feet Style A, metric (K0395.110)
- J.W. Winco Floor Mount Vibration Isolators