Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M8
Mfr # 452-40-30-M8-E-55
Zoro # G308258100
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.18 in
- Thread Size M8
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 452-40-30-M8-E-55
- Zoro # G308258100
- UPC # 664423475281
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.18 in |
Thread Size | M8 |
Tap Depth | 0.31 in |
Overall Diameter | 1.57 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Shape | Cylindrical |
Maximum Operating Temperature | 176 Degrees F |
Durometer | 55A |
Isolator Material | Natural Rubber |
Stud or Tap Material | Grade 304 Stainless Steel |
Maximum Load Downward Compression | 333 lbf |
Maximum Load Sideways Shear | 1,114 lbf |
Vibration Isolator Style | One Tapped Hole |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 333 lbf, Overall Diameter 1.57 in, Height 1.18 in, Maximum Load Sideways Shear 1,114 lbf, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M42, 7/16 Dia, 2 D (63134110008)
- HHIP 1/4 X 6" 9 Pair Parallel Set (3900-3009)
- HOUGEN 26MM X 25MM 12,000-Series Annular Cutter (12326)
- MILWAUKEE TOOL 3/4 in. x 27 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4345)
- J.W. WINCO JW Winco GN356.2-75-40-60-1/2-55 Rubber Bumper (356.2-75-40-60-1/2-55)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-32-19-5/16-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-25-M12-ES-55)
- J.W. WINCO JW Winco GN356.3-25-20-20-1/4-55 Rubber Bumper (356.3-25-20-20-1/4-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-25-M12-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (452-100-40-M16-E-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-70-30-M10-ES-55)
- J.W. Winco Mounts and Vibration Control