Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M8
Mfr # 353-50-61-M8-S-40
Zoro # G708258120
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.4 in
- Thread Size M8
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Maximum Load Sideways Shear 183 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 353-50-61-M8-S-40
- Zoro # G708258120
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 2.4 in |
Thread Size | M8 |
Overall Diameter | 1.97 in |
Stud Length | 1.1 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Maximum Load Sideways Shear | 183 lbf |
Maximum Operating Temperature | 176 Degrees F |
Stud or Tap Material | Steel |
Isolator Material | Natural Rubber |
Vibration Isolator Style | One Threaded Stud |
Durometer | 40A |
Shape | Conical |
Maximum Load Downward Compression | 110 lbf |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 110 lbf, Overall Diameter 1.97 in, Height 2.4 in, Stud Length 1.1 in, Maximum Load Sideways Shear 183 lbf, Thread Size M8, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-09)
- EAZYPOWER Masonry Drill Bit, 1/4", 4" L (87962)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0125XCO)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 29"L, SDS Max (HC5054)
- J.W. WINCO Vibration Isolation Mount, Thread 1/2-13 (456.1-75-40-60-1/2-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (452-10-15-M4-S-55)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.3-15-15-12-8-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-50-M12-E-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-100-50-M16-E-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-25-M8-S-70)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 678 N Max, M6, Tapered profile w external threads (K0575.02501755)
- J.W. Winco Mounts and Vibration Control