Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M8
Mfr # 353-50-61-M8-E-70
Zoro # G308259176
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.4 in
- Thread Size M8
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Maximum Load Sideways Shear 571 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 353-50-61-M8-E-70
- Zoro # G308259176
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 2.4 in |
Thread Size | M8 |
Overall Diameter | 1.97 in |
Tap Depth | 0.31 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Maximum Load Sideways Shear | 571 lbf |
Shape | Conical |
Stud or Tap Material | Steel |
Isolator Material | Natural Rubber |
Durometer | 70A |
Maximum Load Downward Compression | 342 lbf |
Vibration Isolator Style | One Tapped Hole |
Maximum Operating Temperature | 176 Degrees F |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 342 lbf, Overall Diameter 1.97 in, Height 2.4 in, Maximum Load Sideways Shear 571 lbf, Thread Size M8, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material Steel, Tap Depth 0.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench, Metric, 12mm Head Sz (05020067001)
- DRILL AMERICA 3/4"-16 Carbon Steel Hand Tap Set (DWTS3/4-16)
- MORSE Band Saw Blade, 7 ft. 9" L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035R14M42-7' 9)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/8, 1/4 Cut L (31558TF)
- J.W. WINCO Shock Absorption/Vibration Mount, 0.33 in (454-56-24-8.4-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (351-25-30-M6-EE-55)
- J.W. WINCO JW Winco GN356.3-25-20-20-1/4-55 Rubber Bumper (356.3-25-20-20-1/4-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (451-100-55-M16-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-25-M12-S-70)
- ZORO SELECT Vibration Isolator, 80 Lb Max, 5/16-18 (2NPG1)
- J.W. Winco Cylindrical Vibration Isolators