Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M8
Mfr # 353-35-40-M8-E-40
Zoro # G508259198
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.57 in
- Thread Size M8
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Maximum Operating Temperature 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 353-35-40-M8-E-40
- Zoro # G508259198
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.57 in |
Thread Size | M8 |
Overall Diameter | 1.38 in |
Tap Depth | 0.31 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Downward Compression | 58.45 lbf |
Vibration Isolator Style | One Tapped Hole |
Maximum Load Sideways Shear | 148 lbf |
Durometer | 40A |
Stud or Tap Material | Steel |
Shape | Conical |
Isolator Material | Natural Rubber |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 58.45 lbf, Overall Diameter 1.38 in, Height 1.57 in, Maximum Load Sideways Shear 148 lbf, Thread Size M8, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material Steel, Tap Depth 0.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLFLEX 21.5" White Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-3)
- XCELITE 5 5/8 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (1178MN)
- KIPP Handwheel D1=125, Reamed Hole W Slot D2=16H7, B3=5, T=18, 3, Size:3, Plastic, Comp: Plastic, (K0258.31251605)
- GROZ Handle Sledge Hammers, 14 lb., 30" (34516)
- J.W. WINCO Shock Absorption/Vibration Mount, M6 (452-20-20-M6-S-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (351-25-30-M6-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-E-70)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-50-50-M10-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.2-30-20-22-5/16-55)
- J.W. WINCO Vibration Isolation Mount, Thread 1/2-13 (456.1-75-40-60-1/2-55)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 165 N Max, M6, cylindrical, internal threads (K0569.02502555)
- J.W. Winco Cylindrical Vibration Isolators