Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M8
Mfr # 353-30-36-M8-S-40
Zoro # G308258223
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.42 in
- Thread Size M8
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Shape Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 353-30-36-M8-S-40
- Zoro # G308258223
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.42 in |
Thread Size | M8 |
Stud Length | 0.79 in |
Overall Diameter | 1.18 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Shape | Conical |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Downward Compression | 40.47 lbf |
Maximum Load Sideways Shear | 114 lbf |
Vibration Isolator Style | One Threaded Stud |
Stud or Tap Material | Steel |
Isolator Material | Natural Rubber |
Durometer | 40A |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 40.47 lbf, Overall Diameter 1.18 in, Height 1.42 in, Stud Length 0.79 in, Maximum Load Sideways Shear 114 lbf, Thread Size M8, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-12 HSS Machine and Fraction Hand Tap Set (DWT54939)
- INSIZE Tubular Inside Micrometer, Plain Thimble (3225-84)
- TEKTON 1/2 Inch Drive x 31 mm Deep 6-Point Impact Socket (SID23131)
- SEGOMO TOOLS 58 Piece Laptop, Cellphone, Screwdriver Repair Kit (T06005S)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (351-125-75-M16-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-55-M12-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-60-40-M10-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (351-100-75-M16-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-125-75-M16-S-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-50-M12-E-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-30-M10-S-40)
- J.W. Winco Cylindrical Vibration Isolators