Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M8
Mfr # 353-30-36-M8-E-70
Zoro # G708259189
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.42 in
- Thread Size M8
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Shape Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 353-30-36-M8-E-70
- Zoro # G708259189
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.42 in |
Thread Size | M8 |
Tap Depth | 0.31 in |
Overall Diameter | 1.18 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Shape | Conical |
Durometer | 70A |
Stud or Tap Material | Steel |
Isolator Material | Natural Rubber |
Maximum Load Downward Compression | 146 lbf |
Maximum Operating Temperature | 176 Degrees F |
Vibration Isolator Style | One Tapped Hole |
Maximum Load Sideways Shear | 411 lbf |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 146 lbf, Overall Diameter 1.18 in, Height 1.42 in, Maximum Load Sideways Shear 411 lbf, Thread Size M8, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material Steel, Tap Depth 0.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1112)
- ESTWING 3LB Drilling Hammer (B3-3 LB)
- MAKITA 4-3/8" Masonry Saw with 4" Diamond Blade (4100NHX1)
- DEWALT 4-1/2"(115mm)- 6" (125mm) High Performance Trigger Switch Grinder (DWE43116)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-E-70)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.2-15-15-12-8-55)
- J.W. WINCO JW Winco GN356.2-15-15-12-8-55 Rubber Bumper (356.2-15-15-12-8-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-40-M8-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, 0.33 in (454-56-24-8.4-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (452-30-25-M8-S-55)
- J.W. Winco Cylindrical Vibration Isolators