Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M8
Mfr # 353-30-36-M8-E-40
Zoro # G008259094
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.42 in
- Thread Size M8
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Maximum Load Downward Compression 40.47 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 353-30-36-M8-E-40
- Zoro # G008259094
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.42 in |
Thread Size | M8 |
Overall Diameter | 1.18 in |
Tap Depth | 0.31 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Maximum Load Downward Compression | 40.47 lbf |
Shape | Conical |
Isolator Material | Natural Rubber |
Vibration Isolator Style | One Tapped Hole |
Stud or Tap Material | Steel |
Maximum Operating Temperature | 176 Degrees F |
Durometer | 40A |
Maximum Load Sideways Shear | 114 lbf |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 40.47 lbf, Overall Diameter 1.18 in, Height 1.42 in, Maximum Load Sideways Shear 114 lbf, Thread Size M8, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material Steel, Tap Depth 0.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2-inch Drive Pear Head Ratchets - Polish (577-5450)
- SQUIDS BY ERGODYNE Tool Lanyard, 19803 (3101F(x))
- INGERSOLL-RAND Air Impact Wrench, Pistol Grip, Full-Size, Gen Duty, 1/2 in Square Drive Size, 1350 ft-lbs Torque (2235TiMAX)
- DEWALT Tool Box, Structural Foam, Black, 28 in W x 12-1/2 in D x 11-1/2 in H (DWST28001)
- J.W. WINCO Shock Absorption/Vibration Mount, M6 (452-20-20-M6-S-55)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.1-30-20-22-5/16-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-40-M10-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-40-25-5/16-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (352-15-10-M4-S-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (452-30-25-M8-S-55)
- ZORO SELECT Vibration Isolator, 165 Lb Max, 3/8-16, Height: 1 5/8 in (2NPC5)
- J.W. Winco Cylindrical Vibration Isolators