Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M8
Mfr # 353-30-30-M8-E-40
Zoro # G508259068
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.18 in
- Thread Size M8
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Durometer 40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 353-30-30-M8-E-40
- Zoro # G508259068
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.18 in |
Thread Size | M8 |
Overall Diameter | 1.18 in |
Tap Depth | 0.31 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Durometer | 40A |
Stud or Tap Material | Steel |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Downward Compression | 42.71 lbf |
Vibration Isolator Style | One Tapped Hole |
Isolator Material | Natural Rubber |
Maximum Load Sideways Shear | 143 lbf |
Shape | Conical |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 42.71 lbf, Overall Diameter 1.18 in, Height 1.18 in, Maximum Load Sideways Shear 143 lbf, Thread Size M8, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material Steel, Tap Depth 0.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Half Round Double Cut Smooth File - Boxed (04960N)
- HANSON 1/4" Quick Change Bit Holder 6" Length (4935704)
- TESA BROWN & SHARPE Dust Cover, 900mm (00760153)
- MILWAUKEE TOOL M18 FUEL w/ ONE-KEY High Torque Impact Wrench 1/2 in. Friction Ring (2863-20)
- J.W. WINCO JW Winco GN356.2-15-15-12-8-55 Rubber Bumper (356.2-15-15-12-8-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-125-75-M16-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (456.2-50-30-42-3/8-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread 1/2-13 (456.3-75-40-60-1/2-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (351-70-45-M10-SS-55)
- ZORO SELECT Vibration Isolator, 75 Lb Max, M8 x 1.25 (2NPA7)
- J.W. Winco Mounts and Vibration Control