Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M8
Mfr # 352-40-40-M8-E-70
Zoro # G208258071
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.57 in
- Thread Size M8
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Isolator Material Natural Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 352-40-40-M8-E-70
- Zoro # G208258071
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.57 in |
Thread Size | M8 |
Tap Depth | 0.31 in |
Overall Diameter | 1.57 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Isolator Material | Natural Rubber |
Maximum Load Sideways Shear | 1,799 lbf |
Stud or Tap Material | Steel |
Maximum Load Downward Compression | 708 lbf |
Vibration Isolator Style | One Tapped Hole |
Shape | Cylindrical |
Maximum Operating Temperature | 176 Degrees F |
Durometer | 70A |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 708 lbf, Overall Diameter 1.57 in, Height 1.57 in, Maximum Load Sideways Shear 1,799 lbf, Thread Size M8, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Benchtop Hardness Tester, A, B, C Scales (3814)
- KO-KEN Bit TORX T60 50mm 16mm Hex Drive (107.16-T60)
- H & H INDUSTRIAL PRODUCTS 1 Ton Heavy Duty Arbor Press (8600-1032)
- CRESCENT 12 Piece 1/4" & 3/8" Drive Torx® Bit Socket Set (CBSS2N)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (351-70-45-M10-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (452-100-40-M16-E-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-25-M6-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, 0.33 in (454-42-20-8.4-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (351-125-75-M16-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-S-70)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 17 N Max, M3, cylindrical, external and internal threads (K0568.00800855)
- J.W. Winco Mounts and Vibration Control