Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M8
Mfr # 352-40-30-M8-S-40
Zoro # G508259167
product price: $4.25
/ea
Sold in multiples of 3 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.18 in
- Thread Size M8
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Durometer 40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 352-40-30-M8-S-40
- Zoro # G508259167
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.18 in |
Thread Size | M8 |
Stud Length | 0.91 in |
Overall Diameter | 1.57 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Durometer | 40A |
Shape | Cylindrical |
Vibration Isolator Style | One Threaded Stud |
Stud or Tap Material | Steel |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Downward Compression | 256 lbf |
Isolator Material | Natural Rubber |
Maximum Load Sideways Shear | 857 lbf |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 256 lbf, Overall Diameter 1.57 in, Height 1.18 in, Stud Length 0.91 in, Maximum Load Sideways Shear 857 lbf, Thread Size M8, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K47 Executive Retractable Hobby and Craft Knife with Pocket Clip (16047IND)
- JOHNSON LEVEL & TOOL IBeam Level, 72 in L, 5Vial, Magnetic, Aluminum, Black (3872)
- DRILL AMERICA 25/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST25/64)
- ULLMAN Inspection Mirror, XL Telescoping, 8in.L (E-2)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-30-M10-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (351-70-45-M10-SS-55)
- J.W. WINCO JW Winco GN356.3-25-20-20-1/4-55 Rubber Bumper (356.3-25-20-20-1/4-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-40-20-M8-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-25-30-M6-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-30-M8-E-40)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1001-FM50)
- J.W. Winco Mounts and Vibration Control