Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M8
Mfr # 352-40-20-M8-S-40
Zoro # G508259075
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.79 in
- Thread Size M8
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 352-40-20-M8-S-40
- Zoro # G508259075
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.79 in |
Thread Size | M8 |
Overall Diameter | 1.57 in |
Stud Length | 0.91 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Shape | Cylindrical |
Durometer | 40A |
Maximum Operating Temperature | 176 Degrees F |
Isolator Material | Natural Rubber |
Maximum Load Sideways Shear | 1,371 lbf |
Stud or Tap Material | Steel |
Maximum Load Downward Compression | 270 lbf |
Vibration Isolator Style | One Threaded Stud |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 270 lbf, Overall Diameter 1.57 in, Height 0.79 in, Stud Length 0.91 in, Maximum Load Sideways Shear 1,371 lbf, Thread Size M8, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/2" Three Flute Routing End Mill Plunge Point 3-1/2"L (60-250)
- MAYHEW Scraper, Straight, Ergonomic, 1"W (13080)
- GEDORE Striking Wrench, Straight, 1-1/2" (306 1.1/2AF)
- IRWIN Fold Utility Knife 3Bld (1858319)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.3-30-20-22-5/16-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-30-40-M8-ES-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-40-40-M8-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M4 (351-15-25-M4-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.1-30-20-22-5/16-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-50-20-M10-SS-55)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 165 N Max, M6, cylindrical, internal threads (K0569.02502555)
- J.W. Winco Mounts and Vibration Control