Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M8
Mfr # 352-30-25-M8-S-40
Zoro # G308259091
product price: $2.85
/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.98 in
- Thread Size M8
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Vibration Isolator Style One Threaded Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 352-30-25-M8-S-40
- Zoro # G308259091
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.98 in |
Thread Size | M8 |
Overall Diameter | 1.18 in |
Stud Length | 0.79 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Vibration Isolator Style | One Threaded Stud |
Isolator Material | Natural Rubber |
Shape | Cylindrical |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Downward Compression | 129 lbf |
Maximum Load Sideways Shear | 525 lbf |
Durometer | 40A |
Stud or Tap Material | Steel |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 129 lbf, Overall Diameter 1.18 in, Height 0.98 in, Stud Length 0.79 in, Maximum Load Sideways Shear 525 lbf, Thread Size M8, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Brass Ball Knob, 5/16-24", 1" dia. (BBK-038)
- DANTONA Power Tool Battery, TOOL-424LI-60 (TOOL-424LI-60)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, Steel (819901)
- DEWALT 5/8" x 16" x 18" SDS+ Hammer Bit (DW5448)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-125-75-M16-E-55)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-20-20-16-1/4-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-40-M8-S-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (352-10-10-M4-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (351-100-75-M16-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (452-50-50-M10-E-55)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18 (2NPG4)
- J.W. Winco Cylindrical Vibration Isolators