Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M8
Mfr # 352-30-20-M8-S-40
Zoro # G208259092
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.79 in
- Thread Size M8
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Isolator Material Natural Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 352-30-20-M8-S-40
- Zoro # G208259092
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.79 in |
Thread Size | M8 |
Overall Diameter | 1.18 in |
Stud Length | 0.79 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Isolator Material | Natural Rubber |
Durometer | 40A |
Stud or Tap Material | Steel |
Maximum Operating Temperature | 176 Degrees F |
Shape | Cylindrical |
Vibration Isolator Style | One Threaded Stud |
Maximum Load Downward Compression | 127 lbf |
Maximum Load Sideways Shear | 657 lbf |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 127 lbf, Overall Diameter 1.18 in, Height 0.79 in, Stud Length 0.79 in, Maximum Load Sideways Shear 657 lbf, Thread Size M8, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Stretch Film Cutter Reversible, 7 in L (4NZD9)
- WESTWARD Magnetized Tip Screwdriver Set, Phillips/Slotted/Square/Torx Tip, Ergonomic Grip, 26-Piece (401L81)
- WESTWARD Pin Punch Set, 1/8 To 5/16 In, 6 Pc (2AJA9)
- WESTWARD 1.30mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLK2)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-50-M12-E-40)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (456.1-50-30-42-3/8-55)
- J.W. WINCO JW Winco GN356.2-15-15-12-8-55 Rubber Bumper (356.2-15-15-12-8-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (352-10-10-M4-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (451.1-51-41-3/8-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-125-75-M16-E-55)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18 (2NPG4)
- J.W. Winco Mounts and Vibration Control