Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M6
Mfr # 452-20-20-M6-S-55
Zoro # G508258207
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.79 in
- Thread Size M6
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Isolator Material Natural Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 452-20-20-M6-S-55
- Zoro # G508258207
- UPC # 664423475090
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.79 in |
Thread Size | M6 |
Stud Length | 0.71 in |
Overall Diameter | 0.79 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Isolator Material | Natural Rubber |
Shape | Cylindrical |
Maximum Load Sideways Shear | 417 lbf |
Vibration Isolator Style | One Threaded Stud |
Durometer | 55A |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Downward Compression | 82 lbf |
Stud or Tap Material | Grade 304 Stainless Steel |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 82 lbf, Overall Diameter 0.79 in, Height 0.79 in, Stud Length 0.71 in, Maximum Load Sideways Shear 417 lbf, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-7/16" Triple Square SAE Socket, 12 Points (J5546)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 1/2in (809506)
- TEKTON 5/16 Inch Slotted High-Torque Screwdriver (DHE31313)
- NANUK CASES Laptop Insert Kit w/ Strap for 923 Case (923-LAPTOP KIT)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-20-M8-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-30-M6-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-125-75-M16-S-70)
- J.W. WINCO JW Winco GN356.3-25-20-20-1/4-55 Rubber Bumper (356.3-25-20-20-1/4-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-60-40-M10-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread M4 (351-15-10-M4-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-20-M8-EE-55)
- J.W. Winco Mounts and Vibration Control