Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M6
Mfr # 353-25-20-M6-S-40
Zoro # G308258209
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.79 in
- Thread Size M6
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Maximum Load Sideways Shear 91.36 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 353-25-20-M6-S-40
- Zoro # G308258209
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.79 in |
Thread Size | M6 |
Stud Length | 0.71 in |
Overall Diameter | 0.98 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Maximum Load Sideways Shear | 91.36 lbf |
Maximum Load Downward Compression | 18.88 lbf |
Durometer | 40A |
Shape | Conical |
Maximum Operating Temperature | 176 Degrees F |
Isolator Material | Natural Rubber |
Vibration Isolator Style | One Threaded Stud |
Stud or Tap Material | Steel |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 18.88 lbf, Overall Diameter 0.98 in, Height 0.79 in, Stud Length 0.71 in, Maximum Load Sideways Shear 91.36 lbf, Thread Size M6, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTRS10200H)
- GREAT NECK EXTEND LAYOUT TOOL EX6 2-IN-1 CRESCENT (LSSP6-07)
- DIABLO Holesaw Set, General Purpose, 14 pcs. (DHS14SGP)
- HOLEX Pro Steel Solid Carbide Drill, 10.8 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 10,8)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-40-M8-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-30-40-M8-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (451-100-40-M16-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, 0.33 in (454-42-20-8.4-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-20-M10-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-40-M12-S-70)
- ZORO SELECT Vibration Isolator, 170 Lb Max, M8 x 1.25 (2NPD7)
- J.W. Winco Cylindrical Vibration Isolators