Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M6
Mfr # 352-25-30-M6-S-70
Zoro # G308259060
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.18 in
- Thread Size M6
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Stud Length 0.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 352-25-30-M6-S-70
- Zoro # G308259060
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.18 in |
Thread Size | M6 |
Stud Length | 0.71 in |
Overall Diameter | 0.98 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Durometer | 70A |
Shape | Cylindrical |
Maximum Load Downward Compression | 268 lbf |
Maximum Load Sideways Shear | 914 lbf |
Vibration Isolator Style | One Threaded Stud |
Stud or Tap Material | Steel |
Isolator Material | Natural Rubber |
Maximum Operating Temperature | 176 Degrees F |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 268 lbf, Overall Diameter 0.98 in, Height 1.18 in, Stud Length 0.71 in, Maximum Load Sideways Shear 914 lbf, Thread Size M6, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Case with Foam, Lime, 908S-010LI-0A0 (908S-010LI-0A0)
- ONSRUD Routing End Mill, Up O Flute, 1/4, 3/4 (52-624)
- DIABLO Freud 3/8 in. D X 2-1/2 in. L Carbide Double Flute Straight Router Bit (04-124)
- DRILL AMERICA 3-9/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3562)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-E-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (452-50-50-M10-E-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (451-100-55-M16-SS-55)
- J.W. WINCO JW Winco GN356.3-25-20-20-1/4-55 Rubber Bumper (356.3-25-20-20-1/4-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M6 (452-20-20-M6-S-55)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 3000 N Max, M10, rounded profile, internal threads (K0576.05003555)
- J.W. Winco Mounts and Vibration Control