Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M6
Mfr # 352-25-20-M6-S-70
Zoro # G308259084
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.79 in
- Thread Size M6
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Stud or Tap Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 352-25-20-M6-S-70
- Zoro # G308259084
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.79 in |
Thread Size | M6 |
Overall Diameter | 0.98 in |
Stud Length | 0.71 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Stud or Tap Material | Steel |
Shape | Cylindrical |
Isolator Material | Natural Rubber |
Maximum Operating Temperature | 176 Degrees F |
Vibration Isolator Style | One Threaded Stud |
Maximum Load Downward Compression | 310 lbf |
Maximum Load Sideways Shear | 1,570 lbf |
Durometer | 70A |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 310 lbf, Overall Diameter 0.98 in, Height 0.79 in, Stud Length 0.71 in, Maximum Load Sideways Shear 1,570 lbf, Thread Size M6, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. HSS Jobber Length Drill Bit Set (DWD13J-SET)
- METABO Cutting Blade Guard, For Angle Grinder (630357000)
- DEWALT Battery Charger for Li-Ion 12V-20V (DCB102)
- BOSCH SDS Max Core Bit W/Shank, 2 In, 22 L (HC8515)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-20-M10-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-50-M10-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (452-100-40-M16-E-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (452-30-25-M8-S-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (351-100-75-M16-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-100-50-M16-E-40)
- ZORO SELECT Vibration Isolator, 170 Lb Max, M8 x 1.25 (2NPD7)
- J.W. Winco Cylindrical Vibration Isolators