Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M6
Mfr # 352-25-20-M6-E-70
Zoro # G308258254
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.79 in
- Thread Size M6
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Tap Depth 0.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 352-25-20-M6-E-70
- Zoro # G308258254
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.79 in |
Thread Size | M6 |
Tap Depth | 0.24 in |
Overall Diameter | 0.98 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Maximum Load Downward Compression | 310 lbf |
Durometer | 70A |
Maximum Operating Temperature | 176 Degrees F |
Isolator Material | Natural Rubber |
Vibration Isolator Style | One Tapped Hole |
Maximum Load Sideways Shear | 1,570 lbf |
Shape | Cylindrical |
Stud or Tap Material | Steel |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 310 lbf, Overall Diameter 0.98 in, Height 0.79 in, Maximum Load Sideways Shear 1,570 lbf, Thread Size M6, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Cutter, 11/16", 3 pcs. (11128-3)
- SUNEX 1/2" Drive Impact Socket 6 (234D)
- VULCAN Ratchet 1/4 Drive Handle (MT6223309)
- WIHA Impact Insert Bit Square #2-250 (76584)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-32-19-5/16-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-40-M10-E-40)
- J.W. WINCO JW Winco GN356.1-30-20-22-5/16-55 Rubber Bumper (356.1-30-20-22-5/16-55)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.2-10-10-8-8-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-70-30-M10-ES-55)
- J.W. WINCO JW Winco GN356.3-25-20-20-1/4-55 Rubber Bumper (356.3-25-20-20-1/4-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-50-20-M10-SS-55)
- J.W. Winco Mounts and Vibration Control