Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M6
Mfr # 352-25-15-M6-S-40
Zoro # G308259138
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.59 in
- Thread Size M6
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 352-25-15-M6-S-40
- Zoro # G308259138
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.59 in |
Thread Size | M6 |
Stud Length | 0.71 in |
Overall Diameter | 0.98 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Shape | Cylindrical |
Isolator Material | Natural Rubber |
Durometer | 40A |
Maximum Load Downward Compression | 109 lbf |
Stud or Tap Material | Steel |
Vibration Isolator Style | One Threaded Stud |
Maximum Load Sideways Shear | 742 lbf |
Maximum Operating Temperature | 176 Degrees F |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 109 lbf, Overall Diameter 0.98 in, Height 0.59 in, Stud Length 0.71 in, Maximum Load Sideways Shear 742 lbf, Thread Size M6, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Plain L Key, 5/8 in Tip Size, 9 23/32 in Long, 5/8 in Short (54TU65)
- HAKKO/CHP Long Nose Pliers, Serrated, 3mm (PN-2007)
- AIR SYSTEMS INTL Differential Pressure Indicator (WL056)
- MAKITA XGT Brushless 4-Speed 1/4" Hex, 40V max (GDT01D)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-25-M12-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, 0.33 in (454-42-20-8.4-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-40-M12-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-20-M8-ES-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-60-50-M10-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-30-M6-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (351-75-30-M12-EE-55)
- J.W. Winco Mounts and Vibration Control