Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M6
Mfr # 352-20-20-M6-S-70
Zoro # G508259136
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.79 in
- Thread Size M6
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Stud or Tap Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 352-20-20-M6-S-70
- Zoro # G508259136
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.79 in |
Thread Size | M6 |
Stud Length | 0.71 in |
Overall Diameter | 0.79 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Stud or Tap Material | Steel |
Maximum Load Downward Compression | 182 lbf |
Maximum Operating Temperature | 176 Degrees F |
Isolator Material | Natural Rubber |
Durometer | 70A |
Shape | Cylindrical |
Maximum Load Sideways Shear | 914 lbf |
Vibration Isolator Style | One Threaded Stud |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 182 lbf, Overall Diameter 0.79 in, Height 0.79 in, Stud Length 0.71 in, Maximum Load Sideways Shear 914 lbf, Thread Size M6, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit 5mm Hex 150mm 1/4 Hex Drive (121H.150-5)
- IDEAL Replacement Die, For RJ45 (30-559)
- MITUTOYO Digital Micrometer, Blade, 1 to 2", SPC (422-331-30)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36 Grinding Wheel Grit (16W006)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (453-50-50-M10-S-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (351-125-75-M16-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-25-M12-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-30-M10-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-30-30-M8-E-70)
- J.W. WINCO Shock Absorption/Vibration Mount, 0.33 in (454-42-20-8.4-55)
- ZORO SELECT Vibration Isolator, 75 Lb Max, 1/4-20, Height: 1/2 in (2NPE8)
- J.W. Winco Mounts and Vibration Control