Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M6
Mfr # 352-20-20-M6-S-40
Zoro # G408259113
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.79 in
- Thread Size M6
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Durometer 40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 352-20-20-M6-S-40
- Zoro # G408259113
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.79 in |
Thread Size | M6 |
Overall Diameter | 0.79 in |
Stud Length | 0.71 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Durometer | 40A |
Isolator Material | Natural Rubber |
Maximum Load Sideways Shear | 297 lbf |
Stud or Tap Material | Steel |
Vibration Isolator Style | One Threaded Stud |
Maximum Load Downward Compression | 59 lbf |
Shape | Cylindrical |
Maximum Operating Temperature | 176 Degrees F |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 59 lbf, Overall Diameter 0.79 in, Height 0.79 in, Stud Length 0.71 in, Maximum Load Sideways Shear 297 lbf, Thread Size M6, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Socket Set, 30 pcs (1512DM)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DEP2SQ2)
- KIPP Adjustable Handle, Size: 5 M12X55 Zinc, Black Satin, Comp: Steel (K0116.5121X55)
- STARRETT Thickness Gage 0025 (666-2 1/2)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (351-60-50-M10-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (451-100-55-M16-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (451-100-55-M16-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-S-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-20-M10-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-20-20-16-1/4-55)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2000 N Max, M10, cylindrical, external thread both ends (K0566.05003055)
- J.W. Winco Mounts and Vibration Control