Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M6
Mfr # 352-20-15-M6-S-40
Zoro # G708259103
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.59 in
- Thread Size M6
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Overall Diameter 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 352-20-15-M6-S-40
- Zoro # G708259103
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.59 in |
Thread Size | M6 |
Overall Diameter | 0.79 in |
Stud Length | 0.71 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Maximum Operating Temperature | 176 Degrees F |
Shape | Cylindrical |
Isolator Material | Natural Rubber |
Maximum Load Downward Compression | 65 lbf |
Maximum Load Sideways Shear | 440 lbf |
Vibration Isolator Style | One Threaded Stud |
Durometer | 40A |
Stud or Tap Material | Steel |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 65 lbf, Overall Diameter 0.79 in, Height 0.59 in, Stud Length 0.71 in, Maximum Load Sideways Shear 440 lbf, Thread Size M6, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO WN300-KT-63-5/16X18-50-SW Adjustable Lever Steel (5T50F34K)
- VERTEX Vertex 3mm Diameter Pin Hole Adjustable Spanner Wrench (7016-0042)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket (SID13211)
- DREMEL EZ Twist Nose Cap (ez495)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-20-M8-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-30-M8-E-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-20-M8-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-25-20-20-1/4-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (352-15-10-M4-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-40-M12-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (351-125-75-M16-EE-55)
- J.W. Winco Cylindrical Vibration Isolators