Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M5
Mfr # 353-10-10-M5-S-70
Zoro # G908258210
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.39 in
- Thread Size M5
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Maximum Operating Temperature 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 353-10-10-M5-S-70
- Zoro # G908258210
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.39 in |
Thread Size | M5 |
Stud Length | 0.47 in |
Overall Diameter | 0.39 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Sideways Shear | 228 lbf |
Isolator Material | Natural Rubber |
Stud or Tap Material | Steel |
Maximum Load Downward Compression | 25.4 lbf |
Durometer | 70A |
Shape | Conical |
Vibration Isolator Style | One Threaded Stud |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 25.4 lbf, Overall Diameter 0.39 in, Height 0.39 in, Stud Length 0.47 in, Maximum Load Sideways Shear 228 lbf, Thread Size M5, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 2-3/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4988CF)
- IRWIN Auger Bits (49910)
- AVK Thread Conversion Kit, 10-32, UNC, 2 pcs. (AAT202-1032)
- VEGA Hex 7/32 Power Bit x 2 (150H1464A)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-125-75-M16-E-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-40-M12-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (352-10-10-M4-S-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-125-75-M16-S-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-40-M8-S-40)
- J.W. WINCO JW Winco GN356.2-75-40-60-1/2-55 Rubber Bumper (356.2-75-40-60-1/2-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-40-M10-E-40)
- J.W. Winco Cylindrical Vibration Isolators