Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M5
Mfr # 353-10-10-M5-S-40
Zoro # G208258026
product price: $1.69
/ea
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.39 in
- Thread Size M5
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Maximum Operating Temperature 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 353-10-10-M5-S-40
- Zoro # G208258026
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.39 in |
Thread Size | M5 |
Overall Diameter | 0.39 in |
Stud Length | 0.47 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Maximum Operating Temperature | 176 Degrees F |
Vibration Isolator Style | One Threaded Stud |
Isolator Material | Natural Rubber |
Shape | Conical |
Maximum Load Downward Compression | 10.34 lbf |
Maximum Load Sideways Shear | 79.94 lbf |
Stud or Tap Material | Steel |
Durometer | 40A |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 10.34 lbf, Overall Diameter 0.39 in, Height 0.39 in, Stud Length 0.47 in, Maximum Load Sideways Shear 79.94 lbf, Thread Size M5, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Wheel Nut Socket 22mm Extra Thin walled 110mm Color coded Protector 1/2 Sq. Drive (14145PM.110-22)
- IRWIN Electricians, 9 Pc, Hole Saw Kit (3073003)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders (07702)
- DEWALT 9 Pc. Plumber's Hole Saw Kit (D180001)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (351-75-30-M12-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-E-70)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.1-30-20-22-5/16-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-20-M8-ES-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-40-M8-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-50-40-M10-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.1-20-15-14-1/4-55)
- J.W. Winco Mounts and Vibration Control