Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M4
Mfr # 452-15-20-M4-E-55
Zoro # G708258090
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.79 in
- Thread Size M4
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Overall Diameter 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 452-15-20-M4-E-55
- Zoro # G708258090
- UPC # 664423475021
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.79 in |
Thread Size | M4 |
Overall Diameter | 0.59 in |
Tap Depth | 0.16 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Maximum Load Sideways Shear | 257 lbf |
Vibration Isolator Style | One Tapped Hole |
Maximum Operating Temperature | 176 Degrees F |
Isolator Material | Natural Rubber |
Maximum Load Downward Compression | 51 lbf |
Durometer | 55A |
Shape | Cylindrical |
Stud or Tap Material | Grade 304 Stainless Steel |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 51 lbf, Overall Diameter 0.59 in, Height 0.79 in, Maximum Load Sideways Shear 257 lbf, Thread Size M4, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1130D)
- INGERSOLL-RAND P", 0.4" x 0.1" x 0.1 (WF171-32)
- ZORO SELECT Annular Cutter, M2 HSS, 1/2 Dia, 2 Cut D (4THD3)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set (9900D)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.3-30-20-22-5/16-55)
- J.W. WINCO JW Winco GN356.2-75-40-60-1/2-55 Rubber Bumper (356.2-75-40-60-1/2-55)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.2-30-20-22-5/16-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-30-M6-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-125-75-M16-E-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (452-50-50-M10-E-55)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, male to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1013-MM50)
- J.W. Winco Mounts and Vibration Control