Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M4
Mfr # 352-15-30-M4-S-40
Zoro # G708259097
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.18 in
- Thread Size M4
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 352-15-30-M4-S-40
- Zoro # G708259097
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.18 in |
Thread Size | M4 |
Overall Diameter | 0.59 in |
Stud Length | 0.39 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Shape | Cylindrical |
Isolator Material | Natural Rubber |
Maximum Load Sideways Shear | 97 lbf |
Durometer | 40A |
Stud or Tap Material | Steel |
Vibration Isolator Style | One Threaded Stud |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Downward Compression | 28 lbf |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 28 lbf, Overall Diameter 0.59 in, Height 1.18 in, Stud Length 0.39 in, Maximum Load Sideways Shear 97 lbf, Thread Size M4, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 29PC 135° Heavy-Duty Screw Machine Length Set Cle-Line 1896 Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C21133)
- BON TOOL Bon 84-632 Rocker Bar, 24" (84-632)
- EXCELTA Tweezer, Fine, 4-1/4 in. L, SS (3C-SA-SE)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16) (60262)
- J.W. WINCO JW Winco GN356.2-15-15-12-8-55 Rubber Bumper (356.2-15-15-12-8-55)
- J.W. WINCO JW Winco GN356.3-25-20-20-1/4-55 Rubber Bumper (356.3-25-20-20-1/4-55)
- J.W. WINCO Vibration Isolation Mount, Thread M4 (351-15-10-M4-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-32-19-5/16-55)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.3-15-15-12-8-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-E-70)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-40-M8-ES-55)
- J.W. Winco Mounts and Vibration Control