Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M4
Mfr # 352-15-20-M4-S-40
Zoro # G308259190
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.79 in
- Thread Size M4
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Overall Diameter 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 352-15-20-M4-S-40
- Zoro # G308259190
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.79 in |
Thread Size | M4 |
Overall Diameter | 0.59 in |
Stud Length | 0.39 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Shape | Cylindrical |
Stud or Tap Material | Steel |
Vibration Isolator Style | One Threaded Stud |
Maximum Operating Temperature | 176 Degrees F |
Durometer | 40A |
Isolator Material | Natural Rubber |
Maximum Load Sideways Shear | 154 lbf |
Maximum Load Downward Compression | 30 lbf |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 30 lbf, Overall Diameter 0.59 in, Height 0.79 in, Stud Length 0.39 in, Maximum Load Sideways Shear 154 lbf, Thread Size M4, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Metric Plain Hex Key, 2.5 mm Tip Size, 3 31/64 in Long, 2.5 mm Short (54TU89)
- TE-CO T-Slot Nut, 1018 Steel, Table 9/16in (41409T)
- PROFESSIONAL PLASTICS Drill Bit 1106028, 0.375 Dia [Each] (HDRILLBIT.375-1106028)
- J.W. WINCO GN853-320-TG Latch Toggle Clamp Steel (853-320-TG)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-40-25-5/16-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (351-125-75-M16-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-40-M10-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-40-M8-ES-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-30-40-M8-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-40-20-M8-EE-55)
- ZORO SELECT Vibration Isolator, 20 Lb Max, 8-32, Height: 1/2 in (2NPE2)
- J.W. Winco Mounts and Vibration Control