Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M4
Mfr # 352-10-15-M4-E-40
Zoro # G308257981
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.59 in
- Thread Size M4
- Resistant To Abrasion; Wear
- Mounting Conveyor
- Durometer 40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 352-10-15-M4-E-40
- Zoro # G308257981
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.59 in |
Thread Size | M4 |
Tap Depth | 0.16 in |
Overall Diameter | 0.39 in |
Details
Item | Vibration / Shock Absorption Mount |
Resistant To | Abrasion; Wear |
Mounting | Conveyor |
Durometer | 40A |
Isolator Material | Natural Rubber |
Stud or Tap Material | Steel |
Maximum Load Downward Compression | 16 lbf |
Vibration Isolator Style | One Tapped Hole |
Maximum Load Sideways Shear | 103 lbf |
Shape | Cylindrical |
Maximum Operating Temperature | 176 Degrees F |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 16 lbf, Overall Diameter 0.39 in, Height 0.59 in, Maximum Load Sideways Shear 103 lbf, Thread Size M4, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Saw BladeT114x18x20mmSaitPK10 (24140)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 6-Point Impact Socket (SID23016)
- INNOVATIVE COMPONENTS Rounded T Knob, Short Tip, 1/2" Tip Dia., 0.560"L (GI1/2S2.25-BTR6)
- BLACK & DECKER Brush and Spring (N031655)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-20-M8-ES-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-40-20-M8-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-30-M12-E-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-20-M10-E-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-E-70)
- ZORO SELECT Vibration Isolator, 50 Lb Max, M6 x 1, Mounting: Compression (2NPE5)
- J.W. Winco Mounts and Vibration Control