Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M4
Mfr # 352-10-10-M4-E-70
Zoro # G708259172
product price: $1.29
/ea
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.39 in
- Thread Size M4
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Overall Diameter 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 352-10-10-M4-E-70
- Zoro # G708259172
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.39 in |
Thread Size | M4 |
Overall Diameter | 0.39 in |
Tap Depth | 0.16 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Durometer | 70A |
Maximum Load Sideways Shear | 497 lbf |
Vibration Isolator Style | One Tapped Hole |
Shape | Cylindrical |
Stud or Tap Material | Steel |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Downward Compression | 48 lbf |
Isolator Material | Natural Rubber |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 48 lbf, Overall Diameter 0.39 in, Height 0.39 in, Maximum Load Sideways Shear 497 lbf, Thread Size M4, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive SAE, 11 pcs (SHD90105)
- WESTWARD Breaker Bar, 1 " Dr, 26 " (45J265)
- PORTER-CABLE 20V MAX* 1/2 in. Cordless Drill/Driver and 1/4 in. Impact Driver Combo Kit (PCCK604L2)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 23 mm Size, Standard Socket, Black Phosphate (49-66-6146)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-30-M6-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.3-15-15-12-8-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-30-40-M8-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-50-M12-E-40)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-40-M8-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-20-M8-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-S-70)
- J.W. Winco Mounts and Vibration Control