Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M4
Mfr # 352-10-10-M4-E-40
Zoro # G708259219
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.39 in
- Thread Size M4
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Overall Diameter 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 352-10-10-M4-E-40
- Zoro # G708259219
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.39 in |
Thread Size | M4 |
Overall Diameter | 0.39 in |
Tap Depth | 0.16 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Shape | Cylindrical |
Vibration Isolator Style | One Tapped Hole |
Maximum Operating Temperature | 176 Degrees F |
Stud or Tap Material | Steel |
Maximum Load Downward Compression | 12 lbf |
Isolator Material | Natural Rubber |
Durometer | 40A |
Maximum Load Sideways Shear | 120 lbf |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 12 lbf, Overall Diameter 0.39 in, Height 0.39 in, Maximum Load Sideways Shear 120 lbf, Thread Size M4, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- WILTON 4" Light Duty Portable Vise with Clamp-on, Swivel Base (CBV-100)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 5.10mm (C74043)
- PROTO 1/2" Drive, SAE 1-11/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5354FL)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-100-50-M16-E-40)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-60-50-M10-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.1-20-15-14-1/4-55)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-25-20-20-1/4-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-55-M12-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-32-19-5/16-55)
- J.W. Winco Cylindrical Vibration Isolators