Shop All Cylindrical Vibration Isolators
J.W. Winco
Shock Absorption/Vibration Mount, M3
Mfr # 452-8-13-M3-E-55
Zoro # G508258085
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.51 in
- Thread Size M3
- Mounting Conveyor
- Resistant To Abrasion; Wear
- Maximum Load Downward Compression 12 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 452-8-13-M3-E-55
- Zoro # G508258085
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.51 in |
Thread Size | M3 |
Overall Diameter | 0.31 in |
Tap Depth | 0.12 in |
Details
Item | Vibration / Shock Absorption Mount |
Mounting | Conveyor |
Resistant To | Abrasion; Wear |
Maximum Load Downward Compression | 12 lbf |
Maximum Operating Temperature | 176 Degrees F |
Vibration Isolator Style | One Tapped Hole |
Maximum Load Sideways Shear | 91 lbf |
Durometer | 55A |
Stud or Tap Material | Grade 304 Stainless Steel |
Shape | Cylindrical |
Isolator Material | Natural Rubber |
Description
Vibration / Shock Absorption Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 12 lbf, Overall Diameter 0.31 in, Height 0.51 in, Maximum Load Sideways Shear 91 lbf, Thread Size M3, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9" Cable Cutter, 1/2" Cap, Shear Cut (10D466)
- EKLIND 14 Piece Torx? L-Shape Torx? Key Set, 10714 (10714)
- HYDE 3 Flex SS Joint Knife (6358)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88274)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-30-M10-S-40)
- J.W. WINCO JW Winco GN356.1-20-20-16-1/4-55 Rubber Bumper (356.1-20-20-16-1/4-55)
- J.W. WINCO JW Winco GN356.1-30-20-22-5/16-55 Rubber Bumper (356.1-30-20-22-5/16-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (452-75-50-M12-E-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-50-40-M10-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (452-50-50-M10-E-55)
- J.W. Winco Cylindrical Vibration Isolators